Accuform Signs Equipment Projection Signs: Fire Extinguisher

When you need identification, location, and direction, signs can be seen from various angles for extra visibility.

Manufacturer: ACCUFORM SIGNS MFXG482

 View all options for this product

Catalog No. 19-804-796


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Color Red on White
    Dimensions (L x W) 12 x 4 in. Projection Sign; 90D
    Height (English) 24 in.
    Includes 1.5 in. Side flanged edges and mounting holes
    Material Plastic
    Message Fire Extinguisher (with Arrow)
    Quantity Each
    Size (English) 12 x 4 in.
    Style 90D
    Type Projection sign
    Width (English) 4 in.

    • Hang signs along hallways, stairways, corridors and doorways
    • Signs are .10 in. thick high-impact plastic
    • Images on the two panels are protected by an over-laminate
    • Flanged edges have pre-drilled mounting holes
    • Wall mount with screws or self-adhesive foam tape (both included)

    Available in two styles:

    • 3D signs project 45 degrees from the wall, providing optimum viewing from the front and sides
    • 90D signs project 90 degrees from the wall and can be viewed from either side

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit