Accuform Signs Fire Extinguisher Signs

Colorful, compact safety signs

Manufacturer: ACCUFORM SIGNS MACS512

 View all options for this product

Catalog No. 19-149-133


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Color Red on White
    Dimensions (L x W) 14 x 10 in. (35.6 x 25.4cm)
    Length (English) 14 in.
    Length (Metric) 35.6cm
    Material Aluminum
    Message Fire Extinguisher (with Arrow)
    Quantity Each
    Size (English) 10 x 14 in.
    Thickness 0.04 in.
    Type Safety sign
    Width (English) 10 in.
    Width (Metric) 25.4cm

    • Legend: FIRE EXTINGUISHER (w/ arrow graphic)
    • Material: .040 in. Aluminum
    • Available in a variety of sizes
    • Color: Red, White
    • Language: English

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit