Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Frequent Stops Labels

Catalog No. p-3791306
Click to view available options
Material:
Reflective Sheeting
Vinyl

Place this label to inform drivers that your vehicle will make frequent stops.

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Material Reflective Sheeting
Quantity 1 Ea.
Size (English) 24 x 8 in. (WxH)
Size (Metric) 20.32 x 60.96 cm
For Use With (Application) Instruct truck drivers about certain precautions
Thickness 6 mil
Temperature Range (Metric) -20°C to +80°C
Temperature Range (English) -20°F to +176°F
Displayed Text Frequent Stops
Product Type Traffic Safety Label
Life Span 5 to 7 Years
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.