Accuform Signs Hardhat Labels

Manufacturer: ACCUFORM SIGNS LHTL334

 View more versions of this product

Catalog No. 19-804-594

  Check Availability
Add to Cart

    Specifications

    Display Text Certified Forklift Driver
    Diameter (English) Outside 2.25 in.
    Diameter (Metric) Outside 5.7cm
    Format Label
    Material Vinyl
    Life Span 2 to 4 Year(s)
    Adhesive Type Self-Adhesive
    Product Type Hard Hat Label
    Quantity 10 Pack
    Color Yellow on Black
    Size (English) 2.25 in. dia.
    Temperature Range (English) -20 to 176°F
    Temperature Range (Metric) -20 to 80°C
    Thickness (English) 4mil
    Certifications/Compliance OSHA 29 CFR 1910.145

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit