Accuform Signs Individual Character Lettering Stencils

Manufacturer: ACCUFORM SIGNS FMS104E

 View more versions of this product

Catalog No. 19-804-458

  Check Availability
Add to Cart

    Specifications

    Alphanumeric Character Letter E
    Height (English) 4 in.
    Material Poly Plastic
    Quantity Each
    Temperature Range (English) -90 to 168°F
    Temperature Range (Metric) -90 to 76°C
    Thickness 0.06 in.,0.06 in.
    Type Character stencil
    For Use With (Application) Spray or brush on paint for placing messages on the pavement, wall, floors, pipes, columns inside or outside

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit