Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Lockout/Tagout Kits

Convenient, easily accessible and portable kit with all lockout requirements

Supplier:  Accuform Signs KSK234

 View more versions of this product

Catalog No. 19-804-322


Explore available promotions
Add to Cart

Includes: STOPOUT™ Deluxe Plus Lockout Kit:
  • Lockout box, plastic - 19L x 9.5W x 9.5 in.H
  • Two lockout scissor hasps, 1 in. opening
  • Two lockout scissor hasps, 1.5 in.opening
  • Two STOPOUT aluma-tag™ hasps, 1.5 in. opening
  • Six steel padlocks (keyed differently), 0.75 in. shackle
  • Six steel padlocks (keyed differently), 1.5 in. shackle
  • 100 labels for padlock
  • 50 HS-laminate lockout tags
  • Two STOPOUT circuit breaker lockouts
  • 25 STOPOUT circuit breaker lockout tab tags
  • Two STOPOUT universal wall switch lockouts
  • One STOPOUT stopplug™ multi-plug lockout
  • One STOPOUT stopplug 110 plug lockout
  • One AC voltage sensor
  • Two STOPOUT ball valve lockout, 0.37 to 1.25 in. valve
  • Two STOPOUT ball valve lockout, 1.5 to 2 in. valve

Description

Description

  • Variety of lockout devices and accessories for shutting down equipment and machinery before conducting maintenance or repairs
  • Durable and rugged polyethylene box
  • Carry handle and room to add more components to customize kits

Compliance

OSHA compliant

Specifications

Specifications

Standard Lockout Kit
Polyethylene
18 x 6.5 x 4.75 in.
1 Lockout Box, Plastic; 18 x 6.5 x 4.75 in.; 2 Lockout Scissor Hasps, 1 in. opening; 1 STOPOUT Aluma-Tag Hasp, 1.5 in. opening; 3 Steel Padlocks (keyed differently), 0.75 in. shackle; 50 Labels for Padlocks; 25 HS-Laminate Lockout Tags; 2 STOPOUT Circuit Breaker Lockouts; 25 STOPOUT Circuit Breaker Lockout Tab Tags; 1 STOPOUT StopPlug Multi-Plug Lockout
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.