Accuform Signs Lockout Tags

Manufacturer: ACCUFORM SIGNS MLT400LTP

 View more versions of this product

Catalog No. 19-804-835

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance OSHA Lockout or Tagout
    Dimensions (L x W) 5.6 x 3 in. (142 x 78mm)
    Displayed Text Danger Do Not Operate
    Finish Matte
    For Use With (Application) Identify crucial lockout or tagout points to allow maintenance to be performed safely
    Length (English) 5.6 in.
    Length (Metric) 142mm
    Material HS-Laminate
    Product Type Lockout/Tagout Tag
    Width (English) 3 in.
    Width (Metric) 78mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit