Accuform Signs Machinery and Operations Labels

Manufacturer: ACCUFORM SIGNS LEQM625XVE

 View more versions of this product

Catalog No. 19-804-580

  Check Availability
Add to Cart

    Specifications

    Display Text Caution Keep Machine Guards In Place
    Format Label
    Material Dura Vinyl
    Life Span 5 Year(s)
    Adhesive Type Self-Adhesive
    Product Type Equipment Safety Label
    Quantity Each
    Size (English) 3.5 x 5 in.
    Size (Metric) 8.89 x 12.7cm
    Temperature Range (English) -20 to 176°F
    Temperature Range (Metric) -20 to 80°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit