Accuform Signs Master Lock Xenoy Plastic Padlocks

Manufacturer: ACCUFORM SIGNS KDL814OR

 View more versions of this product

Catalog No. 19-821-778

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Diameter (Metric) 0.6cm
    Diameter (English) 0.25 in.
    Product Type Padlock
    Key Type Different
    Material Xenoy™ Plastic
    Height (English) 3 in.
    Includes Key, labels
    Locking Mechanism 6-pin cylinder
    Width (English) 1.5 in.
    Width (English) Shackle 0.78 in.
    Width (Metric) 1.9cm
    Width (Metric) Shackle 1.9cm
    Clearance (English) 1.5 in.
    Depth (Metric) 1.9cm
    Color Orange
    Height (Metric) 7.62cm
    Clearance (Metric) 3.81cm
    Depth (English) 0.75 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit