Accuform Signs No Smoking, Matches Or Open Flames In This Area

Manufacturer: ACCUFORM SIGNS MSMK434VA

 View more versions of this product

Catalog No. 17-998-252

  Check Availability
Add to Cart

    Specifications

    Height (English) 7 in.
    Temperature Range (English) -20 to 140°F
    Material Aluminum
    Certifications/Compliance ANSI Z535, OSHA 29 CFR 1910.145
    Quantity Each
    Message No Smoking Matches or Open Flame In This Area
    Style Surface Mount
    Temperature Range (Metric) -28 to 60°C
    Color White on Red,White on Red
    Type Smoking control sign
    Width (English) 10 in.
    For Use With (Application) Indoor and outdoor use

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit