Accuform Signs One-Way Traffic Signs

Manufacturer: ACCUFORM SIGNS MR61RRA

 View more versions of this product

Catalog No. 19-804-931

  Check Availability
Add to Cart

    Specifications

    Grade Engineer
    Height (English) 12 in.,12 in.
    Material Reflective Aluminum
    Certifications/Compliance ASTM D 4956 Type I, MUTCD
    Message One Way With Arrow Pointing Right,One Way With Arrow Pointing Right
    Quantity Each
    Shape Rectangular
    Style Post or Fence
    Temperature Range (English) -30 to 200°F,-30 to 200°F
    Temperature Range (Metric) -34 to 93°C,-34 to 93°C
    Thickness 0.08 in.,0.08 in.
    Color Black, White,Black, White
    Type Traffic sign
    Width (English) 36 in.,36 in.
    For Use With (Application) Commercial sign applications

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit