Accuform Signs Pipe-Marking Tape

Manufacturer: ACCUFORM SIGNS PTM613GN

 View more versions of this product

Catalog No. 19-805-167

  Check Availability
Add to Cart

    Specifications

    Format Pipe Marker
    For Use With (Application) Used for color-coding and identifying aisles, walkways, indoor traffic lines, danger zones, boundaries, doorways and any other general purpose marking
    Length (English) 108 ft.
    Length (Metric) 32.92m
    Material Vinyl
    Adhesive Type Self stick
    Quantity 1 Roll(s)
    Color Green
    Temperature Range (English) -20 to 140°F
    Temperature Range (Metric) -28.88 to 60°C
    Thickness (English) 6mil
    Certifications/Compliance OSHA 1910.144
    Width (English) 1 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit