Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs Safety Labels
Colorful, compact safety signs
$24.25 - $25.25
Specifications
Color | Black |
---|---|
Languages | English |
Product Type | Safety Label |
Material | Vinyl |
Quantity | 5/Pk. |
Catalog Number | Mfr. No. | Displayed Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Displayed Text | Price | Quantity & Availability | |||||
17-998-259
|
Accuform Signs
LCSP266VSP |
DANGER Confined Space |
Pack of 5 for $24.25
|
|
|||||
17-998-260
|
Accuform Signs
LCSP280VSP |
DANGER Confined Space Enter By Permit Only |
Pack of 5 for $25.25
|
|
|||||
Description
- Material: Adhesive vinyl
- Size: 8.9 × 12.7cm (3.5 × 5 in.)
- Color: White, Black, Red
- Language: English
Specifications
Black | |
Safety Label | |
5/Pk. | |
8.9 cm | |
12.7 cm |
English | |
Vinyl | |
3.5 in. | |
5 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title