Accuform Signs Safety Projection Sign: Eyewash

When you need identification, location, and direction, signs can be seen from various angles for extra visibility.

Manufacturer: ACCUFORM SIGNS PSP974

 View more versions of this product

Catalog No. 17-998-119

  Check Availability
Add to Cart

    Specifications

    Quantity Each
    Temperature Range (English) -30 to 175°F,-30 to 175°F
    Height (English) 6 in.,6 in.
    Material Lumi-Glow™ Plastic
    Message Eye Wash
    Shape L
    Style 90D
    Temperature Range (Metric) -344 to 794°C,-344 to 794°C
    Thickness 10 in.,10 in.
    Color Green, Yellow,Green, Yellow
    Type Projection sign
    Width (English) 8.75 in.,8.75 in.
    For Use With (Application) Visual indicators to guide people to and mark the location of emergency showers or eyewash,Visual indicators to guide people to and mark the location of emergency showers or eyewash

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit