Accuform Signs Safety Signs, Bilingual: Hard Hat Area

Manufacturer: ACCUFORM SIGNS SBMPPA027VP

 View more versions of this product

Catalog No. 19-804-986

  Check Availability
Add to Cart

    Specifications

    Includes Rounded corners, 0.18 in. mounting holes
    Length (English) 10 in.
    Material Plastic
    Certifications/Compliance OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.145
    Message Hard Hat Area
    Quantity Each
    Style Surface Mount
    Temperature Range (English) -90 to 168°F
    Temperature Range (Metric) -67 to 75°C
    Thickness 0.06 in.
    Color Black, Red on White,Black, Red on White
    Type Head protection sign
    Width (English) 14 in.
    Finish Non Glare
    For Use With (Application) Standard-duty use where head protection is required for both indoor and outdoor usage

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit