Learn More
Accuform Signs Scaffold Tags
Keep others informed about updated service to equipment and machinery with Status Alert Tags
$73.40
Specifications
Diameter (English) Grommet | 0.37 in. |
---|---|
Material | RP Plastic |
Thickness | 15 mil |
Diameter (Metric) Hole | 0.93 cm |
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Message | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Message | Price | Quantity & Availability | |||
19-805-270
|
Accuform Signs
TSS101PTP |
Black, Red | 5.75 x 3.25 in. (14.6 x 8.25 cm) | DANGER Do Not Use This Scaffold |
Pack of 25 for $73.40
|
|
|||
19-805-273
|
Accuform Signs
TSS102PTP |
Black, Yellow | 5.87 x 3.37 in. (14.9 x 8.55 cm) | CAUTION This Scaffold Does Not Meet Federal/state OSHA Specifications |
Pack of 25 for $73.40
|
|
|||
19-805-275
|
Accuform Signs
TSS103PTP |
Black, Green | 5.75 x 3.25 in. (14.6 x 8.25 cm) | Ok This Scaffold Has Been Erected To Meet Federal/state Osha Standards And Is Safe For All Craftwork |
Pack of 25 for $73.40
|
|
|||
Specifications
0.37 in. | |
RP Plastic | |
15 mil | |
0.93 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.