Accuform Signs Sprinlers Self-Stick Pipe Markers

Manufacturer: ACCUFORM SIGNS RPK665SSB

 View more versions of this product

Catalog No. 19-169-540

  Check Availability
Add to Cart

    Specifications

    Display Text Sprinkler Water
    Diameter (English) Outside 1.5 to 2 in.
    Format Pipe Marker
    Material Vinyl/Plastic
    Adhesive Type Self stick
    Quantity Each
    Color White on Red
    Temperature Range (English) -90 to 168°F
    Temperature Range (Metric) -67.77 to 75.55°C
    Diameter (Metric) Outside 3.81 to 5.08cm
    For Use With (Application) Clearly identify the pipe contents and flow direction
    Life Span 1 to 3 Year(s)
    Thickness (English) 4mil

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit