Accuform Signs Sprinlers Self-Stick Pipe Markers

Manufacturer: ACCUFORM SIGNS RPK325SSD

 View more versions of this product

Catalog No. 19-169-545

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Outside 2.5 to 6 in.
    Display Text Fire Sprinkler Water
    Diameter (Metric) Outside 6.35 to 15.24cm
    Format Pipe Marker
    For Use With (Application) Clearly identify the pipe contents and flow direction
    Material Vinyl/Plastic
    Life Span 1 to 3 Year(s)
    Adhesive Type Self stick
    Quantity Each
    Color White on Red
    Temperature Range (English) -90 to 168°F
    Temperature Range (Metric) -67.77 to 75.55°C
    Thickness (English) 4mil

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit