Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Lockout/Tagout Tags
Click to view available options
Displayed Text:
Do Not Operate
Do Not Operate Equipment Lock Out
Do Not Operate Equipment Locked Out By
Do Not Operate Maintenance Department
Do Not Operate This Lock/Tag May Only be Removed By
Do Not Start
Equipment Locked Out
Locked Out Do Not Operate
Material:
HS-Laminate
PF Cardstock
RP Plastic
Specifications
Specifications
Product Type | Lockout Tag |
Material | HS-Laminate |
Certifications/Compliance | OSHA 29 CFR 1910.147 |
Dimensions (L x W) | 5.6 x 3 in. (142 x 78 mm) |
Displayed Text | Do Not Operate Maintenance Department |
Finish | Matte |
For Use With (Application) | Identify clearly and alert staff to cautions with durable safety tags that work effectively in extreme environments |
Length (English) | 5.6 in. |
Length (Metric) | 142 mm |
Thickness | 10 mil |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction