Accuform Signs This Property is Protected by Electronic Surveillance

Manufacturer: ACCUFORM SIGNS MASE802VS

 View more versions of this product

Catalog No. 17-998-059

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ANSI Z535.2-1991, 29 CFR 191.145
    Message Notice This Property Is Protected By Electronic Surveillance
    Style Surface Mount
    Type Admittance sign
    Height (English) 7 in.,7 in.
    Material Vinyl
    Quantity Each
    Temperature Range (English) -20 to 176°F
    Temperature Range (Metric) -29 to 80°C
    Color Blue, Black on White,Blue, Black on White
    Width (English) 10 in.,10 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit