Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs Traffic Safety Signs: Buckle Up
Colorful traffic-safety signs
Supplier: Accuform Signs MTRFG13RA
Description
- Heavy-duty signs will not rust
- Reflective sign face provides added visibility in low-light conditions
- UV-resistant inks prevent fading during long-term outdoor use
- Engineer-grade prismatic material
- Color: Green and white
- Size: 61 × 45.7cm (24 × 18 in.)
Specifications
MUTCD | |
Pictorial representation, top, bottom, center hole | |
1 Ea. | |
Commercial sign applications | |
61 cm | |
-30°F | |
18 in. | |
-34°C to 93°C | |
24 x 18 in. | |
Safety Sign |
Engineer | |
Aluminum | |
Reflective Aluminum | |
24 in. | |
200°F | |
0.08 in. | |
45.7 cm | |
-30°F to 200°F | |
Buckle Up! It's The Law! | |
White |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction