Accuform Signs Voltage Markers

Manufacturer: ACCUFORM SIGNS LELC422

 View more versions of this product

Catalog No. 19-804-573

  Check Availability
Add to Cart

    Specifications

    Display Text 240 Volts
    For Use With (Application) The durable adhesive will stick to most flat, clean surfaces, Adhesive Vinyl signs will work for short term outdoor applications and in moderate temperature
    Material Vinyl
    Product Type Voltage Marker
    Quantity Each
    Temperature Range (English) -20 to 176°F
    Temperature Range (Metric) -20 to 80°C
    Thickness (English) 4mil
    Life Span 2 to 4 Year(s)
    Adhesive Type Self-Adhesive
    Size (English) 1.12 x 4.5 in.
    Size (Metric) 2.84 x 11.4cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit