Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ accuSpin™ Micro 17 Microcentrifuge PROMO

Compact, economical high-speed microcentrifuges, ideal for nucleic acid research and other microliter volume separations

Manufacturer:  Fisherbrand™ 75002461FLASH

Catalog No. 13-100-675PM

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »


Description

Description

The accuSpin™ Micro 17 is ventilated. (For the refrigerated model, see the Micro 17R, Cat. No. 13-100-676.

  • Capacity: 48 mL (24 × 1.5/2 mL tubes)
  • Maximum speed/RCF: 13,300 rpm/17,000xG
  • Ventilated or refrigerated models available
  • Easy-to-use controls with digital display
  • Adjustable 99 minute timer and quick-spin feature for short runs
  • Memory retains last setting for repeatable runs
  • Supplied with rotor and biocontainment lid
Specifications

Specifications

24 x 1.5/2 mL
17,000/17,999 x G
13.75 in.
9.625 in.
<56 dBA
22.5 cm
Yes
Micro 17 (Ventilated)
13,000 to 13,999 rpm
2 year
1 to 99 min.
13,300 rpm
LED
35.2 cm
24.3 cm
8.875 in.
Micro 17 Microcentrifuge with 24-place rotor
120 V, 60 Hz
17,000 to 17,999 x G
Yes
No
13.75 x 8.875 x 9.625 in. (35.2 x 22.5 x 24.3 cm)
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit