Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Acetonitrile, Hypergrade, For LC-MS LiChrosolv™, MilliporeSigma™
Click to view available options
Quantity:
1 L
2.5 L
Specifications
Melting Point | -45.7°C |
Acidity | ≤ 0.0001 meq/g |
Alkalinity | ≤ 0.0002 meq/g |
Percent Purity | ≥99.97% |
Grade | Hypergrade |
Density | 0.78 g/cm3 at 20 °C |
Boiling Point | 81.6°C |
Quantity | 2.5 L |
Explosion Limit | 3 to 17% (V) |
Flash Point | 2 °C |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction