Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Acid-Neutral-Alkaline Paper Products for Science Education

Manufacturer:  Precision Laboratories Inc 10012V100

Catalog No. S63129

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

This economical test paper can replace blue, red, and neutral litmus paper with a single strip and includes a four-color comparison chart. Simply immerse strip into solution under test and compare to chart.

  • Red—indicates an acid with a pH between 2.0 and 6.0
  • Yellow-green—indicates a neutral solution with a pH between 7.0 and 8.0
  • Green—indicates a basic solution with a pH in the range of 9.0 to 10.0
  • Blue—indicates an alkaline solution with a pH of 11.0 to 12.0

Order Info

Each strip is 0.6cm wide by 4.8cm long. The paper is stored in a vial.

Specifications

Specifications

1.8 x 0.23 in. (4.8 x 0.6 cm)
Four-color comparison chart
4.8 cm
1 to 2 sec.
0.6 cm
0 to 14
Determine if a solution is acidic, neutral, or alkaline
1.8 in.
Each
0.23 in.
pH Test Strip
Safety and Handling

Safety and Handling

ShelfLife : 2 Years

SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit