Learn More
Micronova™ ACME Thread Adapters

The two versions of stainless steel ACME adapters connect threaded brush and mop adapters to Quick Disconnect, SSU Series Handles (SSA-3), or connect Quick Disconnect mop adapters to threaded handles (SSA-2).
$105.00 - $108.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Stainless Steel (304), Electropolished, Polyketone Fittings |
Sterility | Non-sterile |
For Use With (Equipment) | Threaded Connector for Handles and QD Mop Adapters and Tools |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
19-035-362A
![]() |
Micronova™
SSA2 |
8 in. | 20 cm |
Each for $105.00
|
|
19-035-362B
![]() |
Micronova™
SSA3 |
5.75 in. | 14.6 cm |
Each for $108.00
|
|
Description
The Micronova ACME Thread Adapters serve as the connection between various Micronova Adapters and either Threaded or Quick Disconnect handles. The SSA-2 serves to connect a range of Quick Disconnect mop adapters and cleaning tools with threaded handles, such as STA Series Handles. The SSA-3 serves to connect a range of threaded brushes and mop adapters, such as QPSL series, with the Quick Disconnect stainless steel SSU Series Handles.
- ACME threaded adapters
- Stainless steel with polyketone connectors
- Connects various Adapters to either Threaded or Quick Disconnect handles
- SSA-2 connects threaded handles to QD mop and tool adapters
- SSA-3 connects threaded mop and brush adapters to QD SSU Handles
- Autoclavable
Specifications
Autoclavable | |
Stainless Steel (304), Electropolished, Polyketone Fittings | |
Non-sterile | |
Threaded Connector for Handles and QD Mop Adapters and Tools |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.