Acorn™ Temp 4 and Temp 5 Thermistor Meters

Fast and easy push-button operation, with large, 0.87 in. high, easy-to-read display

 View more versions of this product

Catalog No. 13-621-843

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Temperature Range (English) -40° to +257°F,-40° to +25°F
    Accuracy ±0.2°C
    Dimensions (L x W x H) 5.5 x 2.7 x 1.5 in. (13.97 x 6.85 x 3.81cm)
    Display LCD,LCD
    For Use With (Application) Routine temperature measurement
    Height (English) 1.5 in.
    Height (Metric) 3.81cm
    Includes Meter, General purpose probe, NIST Traceable calibration report, Rubber armor and four 1.5V AAA batteries
    Length (English) 5.5 in.
    Length (Metric) 13.97cm
    Model Temp 4 Meter, Probe, NIST Certification
    Resolution 0.1°C
    Temperature Range (Metric) -40° to +125°C,-40° to +125°C
    Weight (English) 16 oz.
    Weight (Metric) 450g
    Width (English) 2.7 in.
    Width (Metric) 6.85cm
    Certifications/Compliance CE, NIST
    For Use With Routine temperature measurement

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit