Acorn™ Temp 4 and Temp 5 Thermistor Meters

Fast and easy push-button operation, with large, 0.87 in. high, easy-to-read display

 View more versions of this product

Catalog No. 13-621-823

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Temperature Range (English) -40° to +257°F,-40° to +25°F
    Dimensions (L x W x H) 5.5 x 2.7 x 1.5 in. (13.97 x 6.85 x 3.81cm)
    Model Temp 4 Meter
    Weight (English) 16 oz.
    Accuracy ±0.2°C
    Display LCD,LCD
    For Use With (Application) Routine temperature measurement
    Height (English) 1.5 in.
    Height (Metric) 3.81cm
    Includes Meter, Rubber armor, four 1.5V AAA batteries
    Length (English) 5.5 in.
    Length (Metric) 13.97cm
    Resolution 0.1°C
    Temperature Range (Metric) -40° to +125°C,-40° to +125°C
    Weight (Metric) 450g
    Width (English) 2.7 in.
    Width (Metric) 6.85cm
    Certifications/Compliance CE, NIST
    For Use With Routine temperature measurement

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit