Acorn™ Temp 6 RTD Thermometer

Compact, rugged meters with splash-resistant membrane keypad

 View more versions of this product

Catalog No. 13-621-842

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type Acorn Temp 6 RTD Thermometer Kit
    Accuracy ±0.2°C
    Dimensions (L x W x H) 5.5 x 2.75 x 1.25 in. (14 x 7 x 3.17cm)
    Display LCD,LCD
    Height (English) 1.25 in.
    Height (Metric) 3.17cm
    Includes Meter, general purpose probe, Rubber boot, NIST certification, four 1.5V AAA battery
    Length (English) 5.5 in.
    Length (Metric) 14cm
    Resolution 1°C
    Temperature Range (English) -328° to +1562°F,-328° to +1562°F
    Temperature Range (Metric) -200° to +850°C,-200° to +850°C
    Weight (English) 16 oz.
    Weight (Metric) 450g
    Width (English) 2.75 in.
    Width (Metric) 7cm
    Certifications/Compliance CE, NIST

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit