Acorn™ Temp Thermocouple Meters

Rugged, multi-type thermocouple thermometers are economical, compact, and dependable

 View more versions of this product

Catalog No. 13-621-826

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


Required Accessories : Use with Digi-Sense™ thermocouple probes
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Accuracy 0.5°C
    Dimensions (L x W x H) 5.5 x 2.7 x 1.3 in. (14 x 6.85 x 3.3cm)
    Display LCD,LCD
    Height (English) 1.3 in.
    Height (Metric) 3.3cm
    Includes Rubber armor, four 1.5V AAA batteries, for more than 200 hours of continuous use
    Length (English) 5.5 in.
    Length (Metric) 14cm
    Probe Type Thermocouple probe Type-J, K or T
    Resolution 1°C
    Weight (English) 16 oz.
    Weight (Metric) 450g
    Width (English) 2.7 in.
    Width (Metric) 6.85cm
    Certifications/Compliance CE, NIST

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit