Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Acrylic 15mL Centrifuge Tubes
Provides stronger, chemically resistant and scratch resistant surface
Specifications
Closure Color | Red |
---|---|
Capacity (Metric) | 15 mL |
Material | Acrylic |
Length (Metric) | 120 mm |
Closure Included | Yes |
Catalog Number | Mfr. No. | Sterility | Packaging | Closure Included | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sterility | Packaging | Closure Included | Price | Quantity & Availability | |||
22-171-700
|
Globe Scientific
6273 |
Sterile | Racked | Yes |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
22-010-070
|
Globe Scientific
6267 |
Non-sterile | Bulk | Yes |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
Description
- Sterile tubes are RNase free, DNase free and Pyrogen free
- Cap is made from High Density Polyethylene (HDPE)
- Dimensions: 17 x 120mm
- Spin Rate: 5000rcf (12,320 x g)
- White graduation marks and large white writing area
Specifications
Red | |
Acrylic | |
Yes | |
Yes |
15 mL | |
120 mm | |
17 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title