Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Action Pump PPS Lever Action Drum Pump

For 15 gal. pail or 55 gal. drum, 1.5 or 2 in. bung with adapter

Manufacturer:  Action Pump R490ST

Catalog No. 01-007-12



Description

Description

  • Self priming
  • 7 gal./min. Discharge rate
  • 100 strokes/min., 20 oz. per stroke
  • 3-Piece, 36 in. suction tube with 25.4mm inlet
  • Three-piece, 36 in. suction tube with 1.44 in. O.D.
  • Maximum temperature: 60°C (140°F)
  • Materials
    • Pump body: PPS, PVDF
    • Piston: PVDF
    • Tube: PPS
    • Internal parts: PPS, PP, PVDF, 316 SS

    Order Info

    Inlet Size: 25.4mm; height: 36 in. , overall length: 50 in. , width: 4.75 in. . Wt.: 2 lb. (0.9kg).

Specifications

Specifications

PPS, PVDF
127 cm
91.44 cm
50 in.
36 in.
4 lb.
40°F
15 gal. pail or 55 gal. drum, 1.5 or 2 in. bung with adapter
Industrial, agricultural, labs and automotive industries
140°F
4.75 in.
1.8 kg
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit