Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand ADA Height Wood Cabinet
Fisherbrand ADA Height Wood Cabinets bring quality, warmth and durability to your laboratory.
Description
- ADA Height (32.5 in. tall)
- Made from hand selected premium rotary cut maple or rift cut oak or rift cut oak veneers.
- Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Cabinets have a full flush overlay design with squared edges.
- They are vertically grain matched and are stained inside and out.
Compliance
SEFA 8
Specifications
ADA Height | |
Harvest Stain | |
55.9 cm | |
82.6 cm | |
3 | |
2 years | |
45.7 cm |
SEFA 8 | |
22 in. | |
32.5 in. | |
Wood (Maple Veneer) | |
Cabinet | |
18 in |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title