adapt-a-rack™ Flexible Multi-tube Racks

Racks can be linked together for additional holding capacity

Manufacturer: HEATHROW SCIENTIFIC HS120184

 View more versions of this product

Catalog No. 22-267-068

  Check Availability
Add to Cart

Alert

Linked racks should be supported underneath when carrying


    Specifications

    Dimensions (L x W x H) 18.1 x 5.6 x 7.6cm
    Autoclavable Yes
    Positions 4 wells
    Color Rack 1: Blue/Green Rack 2: Green/Blue
    Holds 12-30mm tubes

    • Each slot accommodates 12–30mm tubes sizes
    • Made from POM
    • Open sides allow for label viewing
    • Flat base to hold tubes upright
    • Available in solid or combination of colors for easy coding identification
    • Autoclavable

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit