Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Adapter with 10-32 UNF Thread x 1/16 in. Barb - Natural Kynar

Description
- Single & Multi Use Applications
- PVC-Free
- Superior Single Barb Design
- USP Class VI Compliant
- USP 661
- USP81
- USP 8
- RoHS Compliant
- Gamma Stable
- Animal Derivative Free
- Lot Traceable
Warranty and Services
Replacement if not satisfied. 12 Month return Policy.
Specifications
Specifications
Certifications/Compliance | Compliance Certificates Available |
Product Type | Threaded Adapter |
Material | Natural Kynar |
For Use With (Application) | Threaded Tube Connector for Medical, Pharmaceutical, Industrial applications. |
Packaging Quantity | 10 Pack |
Storage Requirements | Out of direct sunlight, >20°F <100°F |
Color | Natural |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction