Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Adjustable Cart Products for Science Education

Recommended for use with up to 20 in. diagonal monitors

Manufacturer:  Bretford Manufacturing Inc A2642

Catalog No. S19118MF

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Recommended for use with up to 20 in. diagonal monitors

  • Equipped with 4 in. casters (two lockable)
  • Adjusts to 26, 30, 34, 38, and 42 in. with resettable four screws
  • Ample storage with three shelves
  • Arc-welded and reinforced top shelf has nonslip rubber mat
  • Steel construction averages 30% post-consumer recycled steel content

Order Info

  • Dimensions: 24W x 18 in.D (60 x 45cm)
  • Shipped unassembled

Specifications

Specifications

For 20 in. diagonal monitors
Adjustable AV cart
24 in.
Education
460.7 lb.
Black
45cm
60cm
For use in multi media presentation
Greenguard
88.1kg
26 to 42 in.
12 Years
Steel
Powder Paint
209kg
18 in.
66 to 106.6cm
3
4 in.Castors, locking cabinet, esettable four screws, nonslip rubber mat, red Plastic bag with hardware, four round Plastic caster insert, holes, Steel legs
40 lb.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit