Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Adjustable Height Heavy-Duty Steel Table with Epoxy Work Surface and Swivel Casters Available on GSA/VA Contract for Federal Government customers only.

Fisherbrand™ Adjustable Height Heavy Duty Steel Tables are great for general lab use. Adjustable, to be used while sitting or standing.

Specifications

Adjustable (Height) 30 to 36 in.
Capacity (English) 960 lb.
Capacity (Metric) 435.4kg
Color White
Material Tubular Steel, Epoxy Work Surface
View More Specs

Includes: Table Frame, Work Surface, Leveling Glides, Swivel Casters or Vibration Isolation Casters

Products 15
Catalog Number Depth (English) Width (English) Price Quantity & Availability  
Catalog Number Depth (English) Width (English) Price Quantity & Availability  
06-000-281 Available on GSA/VA Contract for Federal Government customers only. View Documents 24 in. 48 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
06-000-283 Available on GSA/VA Contract for Federal Government customers only. View Documents 24 in. 60 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
06-000-285 Available on GSA/VA Contract for Federal Government customers only. View Documents 24 in. 72 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
06-000-287 Available on GSA/VA Contract for Federal Government customers only. View Documents 24 in. 84 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
06-000-289 Available on GSA/VA Contract for Federal Government customers only. View Documents 24 in. 96 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
06-000-291 Available on GSA/VA Contract for Federal Government customers only. View Documents 30 in. 48 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
06-000-293 Available on GSA/VA Contract for Federal Government customers only. View Documents 30 in. 60 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
06-000-295 Available on GSA/VA Contract for Federal Government customers only. View Documents 30 in. 72 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
06-000-297 Available on GSA/VA Contract for Federal Government customers only. View Documents 30 in. 84 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
06-000-299 Available on GSA/VA Contract for Federal Government customers only. View Documents 30 in. 96 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
06-000-301 Available on GSA/VA Contract for Federal Government customers only. View Documents 36 in. 48 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
06-000-303 Available on GSA/VA Contract for Federal Government customers only. View Documents 36 in. 60 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
06-000-305 Available on GSA/VA Contract for Federal Government customers only. View Documents 36 in. 72 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
06-000-307 Available on GSA/VA Contract for Federal Government customers only. View Documents 36 in. 84 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
06-000-309 Available on GSA/VA Contract for Federal Government customers only. View Documents 36 in. 96 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

  • Adjustable tables have a 3/8 in. T6 bolt and snap pin system
  • Adjustable in 1 in. increments
  • Height measured from top of work surface to the floor
  • Fully welded tubular steel frame

Order Info

Note: Table top will need to be attached to table frame at the job site.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

30 to 36 in.
435.4kg
Tubular Steel, Epoxy Work Surface
Table
30 to 36 in.
960 lb.
White
Steel
2 x 2 in. Tubular Steel
76.2 to 91.4cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit