Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Wooden Leg Table with Plain Apron
SCI_ED

Equipped with non-skid adjustable glides for precise leveling and rubber leg boots for added protection. With ChemGuard worksurface.

Supplier:  Diversified Spaces™ P8604

Catalog No. S42321


Add to Cart

Description

Description

  • Solid oak apron; oak legs
  • L x W: 48 x 42 in.
  • Height: 34 in.
  • ChemGuard work surface
  • Black 3mm PVC edge banding on top
  • Leg braces, electrical
  • Minimal assembly required; legs need to be attached
  • 2-1/4 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16"D x 4-1/2"H with heavy-duty 13-gauge steel corner braces
Specifications

Specifications

Oak Table with Plain Apron
48 x 42 in.
Weight capacity is 500 lb. evenly distributed
ChemGuard top, chemical resistant
Red Oak
Chemical-resistant UV finish
34 in.
P7112
Solid 4.5 in. oak apron
Recommendations

Recommendations

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit