Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Adjustable Wooden Leg Oak Table
Legs adjust from sitting height of 30 in. to standing height of 36 in. by removing bolt on the leg surface.
Supplier: Diversified Spaces™ A7142K
Description
- Adjustable wooden legs
- Oak frame
- Chemical-resistant finish
Specifications
Table | |
Chemical resistant | |
ChemGuard | |
Oak |
Oak | |
Adjustable wooden legs | |
30 x 60 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction