Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Advance Digital High School Series Stereo Microscope Products for Science Education

Advance Digital Stereoscopic Microscope for Macro-Size Specimens is ideal for high school classrooms

$1487.00 - $1543.00

Specifications

Magnification Power 1X to 4X
Eyepiece 10X WF
Lighting Type LED
View More Specs

Products 2
Catalog Number Head Style Includes Price Quantity & Availability  
Catalog Number Head Style Includes Price Quantity & Availability  
S72567 Products for Science Education View Documents Trinocular viewing head with 45° incline 1MP, HDMI, Color Camera Each for $1,487.00
Add to cart
 
S72609 Products for Science Education View Documents Digital Binocular viewing head with 45° incline Eyepieces, Stand, Dust Cover, Objectives, Power Cord Each for $1,543.00
Add to cart
 
Description

Description

Optical System

  • 10X WF eyepiece
  • 1X to 4X objective
  • Continuous zoom control
  • Zoom ratio: 1:4

Viewing Head

  • Binocular/Trinocular viewing head with 45° incline
  • Interpupillary adjustment of 52mm to 75mm
  • Diopter Adjustment

Focusing

  • Coarse focus adjustment
  • 40mm height adjustment range on focusing mechanism
  • 70mm working distance

Stand

  • Low profile plain stage with clips
  • Pole stand to accommodate larger sample
  • Compact design

Illumination

  • Eco-friendly and energy efficient LED illumination
  • LED ring in transmitted light, provides homogeneous light distribution
  • LED incident Illumination
  • Membrane switch controls

Warranty and Services

Limited Lifetime Warranty

Specifications

Specifications

1X to 4X
10X WF
LED

For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit