Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Advance High School Series Stereo Microscope
SCI_ED

Advance Stereoscopic Microscope for Macro-Size Specimens is ideal for high school classrooms

Specifications

Includes Eyepieces, Stand, Dust Cover, Objectives, Power Cord
Lighting Type LED
View More Specs

Products 2
Catalog Number Magnification Power Head Style Price Quantity & Availability  
Catalog Number Magnification Power Head Style Price Quantity & Availability  
S72600
SCI_ED
View Documents Promotion Details
1X to 4X Trinocular, 45° inclined, Camera Attachment This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
S72601
SCI_ED
View Documents Promotion Details
1X to 4X, 2X supplemental lens to double magnification range to 10X to 80X Trinocular, 45° inclined, Camera Attachment This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Optical System

  • 10X WF eyepiece
  • 1X to 4X objective
  • Continuous zoom control
  • Zoom ratio: 1:4
  • Optional 2x supplemental lens to double magnification range to 10x to 80x

Viewing Head

  • Binocular/Trinocular viewing head with 45° incline
  • Interpupillary adjustment of 52mm to 75mm
  • Diopter Adjustment
  • Optonal camera attachment

Focusing

  • Coarse focus adjustment
  • 40mm height adjustment range on focusing mechanism
  • 70mm working distance

Stand

  • Low profile plain stage with clips
  • Pole stand to accommodate larger sample
  • Compact design

Illumination

  • Eco-friendly and energy efficient LED illumination
  • LED ring in transmitted light, provides homogeneous light distribution
  • LED incident Illumination
  • Membrane switch controls

Warranty and Services

Limited Lifetime Warranty

Specifications

Specifications

Eyepieces, Stand, Dust Cover, Objectives, Power Cord
LED
SDS
Product Certifications

For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit