Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Advance High School Series Stereo Microscope
Advance Stereoscopic Microscope for Macro-Size Specimens is ideal for high school classrooms
Description
Optical System
- 10X WF eyepiece
- 1X to 4X objective
- Continuous zoom control
- Zoom ratio: 1:4
- Optional 2x supplemental lens to double magnification range to 10x to 80x
Viewing Head
- Binocular/Trinocular viewing head with 45° incline
- Interpupillary adjustment of 52mm to 75mm
- Diopter Adjustment
- Optonal camera attachment
Focusing
- Coarse focus adjustment
- 40mm height adjustment range on focusing mechanism
- 70mm working distance
Stand
- Low profile plain stage with clips
- Pole stand to accommodate larger sample
- Compact design
Illumination
- Eco-friendly and energy efficient LED illumination
- LED ring in transmitted light, provides homogeneous light distribution
- LED incident Illumination
- Membrane switch controls
Warranty and Services
Limited Lifetime Warranty
Specifications
Binocular, 45° incline | |
LED | |
Microscope |
Eyepieces, Stand, Dust Cover, Objectives, Power Cord | |
1X to 4X Objective | |
110V to 220V |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model