Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Includes: All models include 1.5 in. IPS basket drain and aluminum/stainless mounting hardware to secure sink to countertop.
Model DI-1-10 includes deck mounted 8.5 in. gooseneck faucet, 4 in. O.C.
Model DI-1-2812 includes deck mounted 12 in. swing spout faucet, 4 in. O.C.
Model DI-2-2012 includes deck mounted 8 in. swing spout faucet, 4 in. O.C.
Description
Heavy-duty stainless-steel construction with deep-drawn seamless bowl design for efficient drainage
- Feature deep-drawn, one-piece sink bowl for most efficient drainage
- Heavy-gauge stainless steel polished to a satin finish on the bowl interior
- Sound deadened bowls
- Faucet supply is 0.5 in. IPS male thread
Order Info
Model DI-1-10 Bowl depth: 10 in. (25cm); Sink L x W: 10 x 14 in. (25 x 36cm) Model DI-2-2012 Bowl depth: 12 in. (30.5cm); Sink L x W: 20 x 16 in. (50.8 x 40.6cm) per compartment Model DI-1-2812 Bowl depth: 12 in. (30.5cm); Sink L x W: 28 x 20 in. (71.1 x 50.8cm)
Specifications
Stainless Steel | |
1.5 in. IPS basket drain and aluminum/stainless mounting hardware to secure sink to countertop, deck mounted 8 in. swing spout faucet, 4 in. O.C | |
45 x 21 in. (114.3 x 53.3 cm) | |
114.3 cm | |
16 in. | |
40.64 cm | |
30.5 cm | |
19 kg |
Drop-in Sink | |
2 | |
45 in. | |
21 in. | |
53.3 cm | |
12 in. | |
42 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction