Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Advance Tabco™ Square-Cornered Sinks
$1753.00 - $3020.00
Specifications
Depth (English) | 14 in. |
---|---|
Depth (Metric) | 30.5 cm |
Includes | Units come with 1 in. adjustable plastic feet |
Material | Stainless Steel |
Shape | Square |
Includes: Units come with 1 in. (2.5cm) adjustable plastic feet.
Requires: Require one faucet (not included).
Catalog Number | Mfr. No. | Length (English) | Width (English) Basin | Weight (English) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Width (English) Basin | Weight (English) | Width (English) | Price | Quantity & Availability | ||
19-999-298
|
Advance Tabco™
4118 |
18 in. | 24.5 in. | 47 lb. | 21 in. |
Each for $2,360.00
|
|
19-999-304
|
Advance Tabco™
44136 |
36 in. | 27.5 in. | 69 lb. | 24 in. |
Each for $2,550.00
|
|
19-999-302
|
Advance Tabco™
4248 |
48 in. | 24.5 in. | 86 lb. | 21 in. |
Each for $3,020.00
|
|
19-999-306
|
Advance Tabco™
48118 |
18 in. | 21.5 in. | 45 lb. | 18 in. |
Each for $1,753.00
|
|
Description
Available with one or two compartments
- Constructed of 16-gauge 430 stainless steel with galvanized tubular steel legs
- Faucet holes are on 8 in. (20.3cm) centers for 0.5 in. (1.3cm) IPS hot and cold water
- Waste drains are 1.5 in. (3.8cm) IPS basket type
- Feature quick, efficient Quik-Drain drainage
Specifications
14 in. | |
Units come with 1 in. adjustable plastic feet | |
Square |
30.5 cm | |
Stainless Steel |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title