Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advance Tabco™ Stainless-Steel Work Table

Wide, adjustable, and with a turned up edge for wall protection, the Advance Tabco Stainless-Steel Work Table is made for, and can take, heavy use in nearly all environments.

Manufacturer:  Advance Tabco™ SS243

 View more versions of this product

Catalog No. 19-033-551C


  Check Availability
Add to cart

Specifications

Description

  • Top is furnished with 4.12cm (1.625 in.) sanitary rolled rim edges on front and back and square side edges
  • To reinforce and maintain level working surface, tables are supplied with hat channels
  • Pre-engineered welded angle adapters insure ease of future drawer installation
 
Model Specific:
 
SS - Series
  • Aluminum die cast “leg-to-shelf” clamp secures shelf to leg eliminating unsightly nuts and bolts. Undershelf is adjustable
  • Top: 14 gauge stainless steel type “304” series
  • Shelf: 18 gauge stainless steel
  • Legs: 4.12cm (1.625 in.) diameter tubular stainless steel. 2.54cm (1 in.) adjustable stainless steel bullet feet. Stainless steel gussets
 
TSS - Series
  • Front to back Stretchers are welded to legs. Left to right
  • Top: 14 gauge stainless steel type “304” series
  • Stretchers: 4.12cm (1.625 in.) dia. tubular stainless steel. LEGS: 4.12cm (1.625 in.) dia. tubular stainless steel type “304” series
  • 2.54cm (1 in.) adjustable stainless steel bullet feet. Stainless steel gussets. Stretcher bolted to legs and requires assembly
Description & Specifications

Specifications

Stainless Steel
36 x 24 x 35.5 in. (91.44 x 60.96 x 90.17cm)
35.5 in.
Two hat channels
91.44cm
64 lb.
24 in.
Stainless Steel
NSF
Satin
90.17cm
36 in.
Stainless Steel
29kg
60.96cm
Work Table
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit