Advance Tabco™ Stainless-Steel Work Table

Wide, adjustable, and with a turned up edge for wall protection, the Advance Tabco Stainless-Steel Work Table is made for, and can take, heavy use in nearly all environments.

Manufacturer: Advance Tabco™ SS245

 View more versions of this product

Catalog No. 19--03-3-551E

  Check Availability
Add to Cart

    Specifications

    Weight (Metric) 41.7kg
    Certifications NSF
    Product Type Work Table
    Length (English) 60 in.
    Material Stainless Steel
    Case Material Stainless Steel
    Finish Satin
    Includes Two hat channels
    Length (Metric) 152.4cm
    Weight (English) 92 lb.
    Width (English) 24 in.
    Width (Metric) 60.96cm
    Dimensions (L x W x H) 60 x 24 x 35.5 in. (152.4 x 60.96 x 90.17cm)
    Shelf Material Stainless Steel
    Height (English) 35.5 in.
    Height (Metric) 90.17cm

    • Top is furnished with 4.12cm (1.625 in.) sanitary rolled rim edges on front and back and square side edges
    • To reinforce and maintain level working surface, tables are supplied with hat channels
    • Pre-engineered welded angle adapters insure ease of future drawer installation
     
    Model Specific:
     
    SS - Series
    • Aluminum die cast “leg-to-shelf” clamp secures shelf to leg eliminating unsightly nuts and bolts. Undershelf is adjustable
    • Top: 14 gauge stainless steel type “304” series
    • Shelf: 18 gauge stainless steel
    • Legs: 4.12cm (1.625 in.) diameter tubular stainless steel. 2.54cm (1 in.) adjustable stainless steel bullet feet. Stainless steel gussets
    TSS - Series
    • Front to back Stretchers are welded to legs. Left to right
    • Top: 14 gauge stainless steel type “304” series
    • Stretchers: 4.12cm (1.625 in.) dia. tubular stainless steel. LEGS: 4.12cm (1.625 in.) dia. tubular stainless steel type “304” series
    • 2.54cm (1 in.) adjustable stainless steel bullet feet. Stainless steel gussets. Stretcher bolted to legs and requires assembly

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit