Advance Tabco™ Wire Shelf

Expand your system by selecting an Advanced Tabco Wire Shelf—chrome-plated wire shelving in a wide variety of sizes.

Manufacturer: Advance Tabco™ EC2460

 View more versions of this product

Catalog No. 19-999-716

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 60 x 24 in. (152.4 x 60.9cm)
    For Use With (Application) Ideal for dry storage and heated environments
    Length (English) 60 in.
    Length (Metric) 152.4cm
    Material Chrome
    Weight (Metric) 362.8kg
    Weight (English) 800 lb.
    Width (English) 24 in.
    Width (Metric) 60.9cm
    Depth (Metric) 61cm
    Depth (English) 24 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit