Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Advance Tabco™ Wire Shelf
Click to view available options
Depth (English):
14 in.
18 in.
21 in.
24 in.
Length (English):
24 in.
30 in.
36 in.
42 in.
48 in.
54 in.
60 in.
72 in.
Description
Each of these chrome-plated shelves holds up to 362.9kg (800 lb.) of evenly distributed weight.
- Two-truss design on shelves with 61, 76.2 and 91.4cm (24, 30 and 36 in.) widths
- Three-truss design on wider shelves
- Numbered posts and tapered split sleeves for easy assembly
- Optional rubber or poly casters include a set of four casters (two with brakes) and four donut bumpers
Certifications
NSF approved for dry storage and heated environments only
Specifications
Specifications
Length (Metric) | 121.9 cm |
Depth (English) | 24 in. |
Depth (Metric) | 61 cm |
Dimensions (L x W) | 48 x 24 in. (121.9 x 60.9 cm) |
For Use With (Application) | Ideal for dry storage and heated environments |
Length (English) | 48 in. |
Weight (English) | 800 lb. |
Weight (Metric) | 362.8 kg |
Material | Chrome |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction