Advanced Containment System VersiHeat II™ Portable Diesel Water Heater

Compact portable blending diesel fired water heater

Manufacturer: Advanced Containment Systems, Inc. (ACSI)Supplier Diversity Partner VHII W/SOLJET

 View more versions of this product

Catalog No. 19-130-3628

  Check Availability
Add to Cart

    Specifications

    Height (English) 52 in.
    Length (English) 55 in.
    Weight (English) 450 lb.
    Width (Metric) 83.8cm
    Product Type Portable diesel Water heater
    Dimensions (L x W x H) 55 x 33 x 52 in. (140 x 83.8 x 132cm)
    For Use With (Application) Heating water used for decontaminating personnel and equipment
    Height (Metric) 132cm
    Includes Solution injector, 5 gal. sterll jerry can fueld tank and coupled fuel suppply lines
    Length (Metric) 140cm
    Width (English) 33 in.
    Weight (Metric) 204kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit