Advanced Containment Systems Quick Flate Air Inflatable Emergency Shelters

Rugged ethylene propylene diene monomer (EPDM) Air Beam structure is lightweight, resilient, and stable

Manufacturer: Advanced Containment Systems, Inc. (ACSI)Supplier Diversity Partner QF1517C

 View more versions of this product

Catalog No. 19-130-3910

  Check Availability
Add to Cart

    Specifications

    Height (English) 103.92 in.
    Length (Metric) 518.16cm
    Length (English) 204 in.
    Product Type Shelter Only
    Weight (Metric) 523.4kg
    Width (English) 177.6 in.
    Dimensions (L x W x H) 204 x 177.6 x 103.92 in. (518.16 x 451.1 x 263.95cm)
    Height (Metric) 263.95cm
    Weight (English) 154 lb.
    Width (Metric) 451.1cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit